Scissor lift, cars
SCISLFT-AIR-OPERATED-BIKE-450KG
Art.-no. 9501006303
EAN 4062856365487
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Load capacity | 450 kg |
Lift height | 800 mm |
Number of control units | 1 PCS |
Base frame | Roughened |
Over-ground | Yes |
Compensation equipment | Mechanical |
Type of vehicle | Motorbike |
Nominal voltage | 220 V |
Colour | Red |